Beli silicon rubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO Silicon Rubber, Self-Fusing Tapeatribut:
- Color: Reddish brown
- Tape Width (mm): 19
- Base Material: Self-fusing silicone
- Tape Length (m): 10
- Tape Thickness (mm): 0.5
- Adhesive: Gum
- Tensile Strength (N/19mm:Reference Value): 8.2
- Insulation Breakdown Voltage (kV/mm): 56.5
- Operating Temperature Range (°C): -20 to 200
- WAKI Silicon Rubber SheetDeskripsi:-Excellent heat resistance, cold resistance, water resistance, and weather resistance.-Industrial for home appliance component, automobile related component, medical related equipment, food related equipment component.-Packings, O-ring, gasket, etc.atribut:
- Allowable Weight: 51kgf
- FUJI IMPULSE Repair Set FS-215-5atribut:
- Use: Sealer Part
- SHIN-ETSU Heat Shrink Silicon Rubber Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Length (m): 1
- Specifications: The inner Ø shrinks to approx. 1/2 by heating to 80°C or more
- Color: Gray
- Finish Material: Principal Component: Silicone
- Hikari Silicon Rubberatribut:
- Color: Black
- Length (mm): 75
- Material: Silicon
- Operating Temperature Range (°C): 0 to 70
- Thickness (mm): 1.5
- Width (mm): 75
- AS ONE Silicon Rubber Heater (Silicon)Deskripsi:Excellent thermal response due to thin sheet (standard type 1.5 mm). Flexible. Less susceptible to high humidity and corrosive environments (weather and chemical resistance). A power density of 0.6 to 0.8 W/cm2 is usually optimal for many applications, but it varies greatly depending on how the heater is mounted and how the temperature is controlled.atribut:
- Insulation Resistance Value Scale (MΩ): 100 or more/(DC500V)
- Capacity Tolerance (%): ±10
- Lead Wire Length (mm): 300
- Operating Temperature (°C): Normal temperature: 200°C, maximum temperature: 250°C
- Power Density (W): 0.6
- Rated Voltage (V): 100 (AC)
- Withstand Voltage: 1500V/1 minute
- Tokyo Glass Kikai (TGK) Silicone Rubber HeaterDeskripsi:Since it gives soft heat to a wide surface, there are no hot spots and it does not change the composition of the substance. As it is soft, it fits securely on the heated surface. The thin and light characteristics enable extremely high-precision temperature control.atribut:
- Operating Temperature Range (°C): -70-260
- Rated Voltage (V): 120
- Capacity Tolerance: ± 10% (However, ± 15% for 100W or less)
- Mother Tool Digital sound level meter (with SD throttle)Deskripsi:Various measurement modes (data hold, Max, Min display)* This is a non-transaction certified product. [Products with a calibration certificate cannot be canceled after ordering] * Products with a calibration certificate and traceability system diagram can only be ordered online. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- Accuracy: ±1.5dB
- Correction Function: Frequency correction/2 range (A characteristic/C characteristic) Operation correction/2 range (FAST/SLOW)
- Data Output: SD card, RS232C, USB output
- Frequency Range: 31.5Hz~8kHz
- Mass (g): About 489
- Measuring Level Range (dB): Auto range/30 to 130, manual range/L: 30 to 80, M/50 to 100, H: 80 to 130
- Outer Dimensions, Width W x Depth D x Height H (mm): 68x45x245
- Power Supply: UM3, AA x 6, DC9V (AC adapter sold separately)
- Resolution: 0.1dB
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- NITTO Self-Fusing Silicone Rubber Tapeatribut:
- Color: Reddish Brown
- Thickness (mm): 0.5
- Tensile Strength (N/mm): 4.3/10
- Finish Material: base material: Self-fusing silicone rubber
- Insulation Breakdown Strength (kV/mm): 56.5
- Working Temperature Range (°C): -20 to 200
- Everlasting Silicone Rubber Trans (Spon Karet Silikon)atribut:
- Color: White
- NITTO Tape Silicone Rubber Self-Fusing (Isolasi Silikon)Deskripsi:Has excellent heat resistance and weather resistance.atribut:
- AS ONE Part Number: 3-1625-01
- Tape Length (m): 15
- Tape Thickness (mm): 0,3
- Type: 19mmx15mx0.3t Red
- Philips EcoFit LEDtube T8 (Lampu)atribut:
- Beam Angle (°): 240
- Frequency (Hz): 50 to 60
- Voltage (V): 220 to 240
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- OneLab Tips Micropipet OneLabDeskripsi:Tips untuk micropipet ukuran kecil (0.1-10 microliter).
- Hikari Sponge (SBR) (Spon Karet)Deskripsi:-Excellent wear resistance and cushioning property.-Cushioning material and sound-proofing material.atribut:
- Working Fluid: Air
- Purpose of Use: Cushioning material and sound-proofing material.
- TEMPCO Flexible Strip HeaterDeskripsi:Flexible Strip Heaters with Standard Mounting help transfer heat to flat or irregularly shaped surfaces, including three-dimensional geometries. Flexible strip heater includes leads that easily attach to the system, machine, and/or component. Overall length varies from 2" to 72".atribut:
- UNSPSC: 40101821
- Heater Voltage (V): 120 AC
- Lead Length (inch): 10
- Material: Silicone Rubber
- Phase: 1
Daftar Harga silicon rubber Terbaru October 2026
| NITTO Silicon Rubber, Self-Fusing Tape | Rp1.199.900 |
| WAKI Silicon Rubber Sheet | Rp139.900 |
| FUJI IMPULSE Repair Set FS-215-5 | Rp1.799.900 |
| SHIN-ETSU Heat Shrink Silicon Rubber Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp299.900 |
| Hikari Silicon Rubber | Rp88.900 |
| AS ONE Silicon Rubber Heater (Silicon) | Rp1.099.900 |
| Tokyo Glass Kikai (TGK) Silicone Rubber Heater | Rp1.799.900 |
| Mother Tool Digital sound level meter (with SD throttle) | Rp7.099.900 |
| AS ONE Rubber Sheet Silicone (Lembaran Karet) | Rp339.900 |
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/FUJI%20IMPULSE%20Repair%20Set%20FS-215-5/boP105435420-1.jpg)
/8pP113745313-1.jpg)
/qnP103786959-2.jpg)

/hsP109123640-1.jpg)
/qkP106193956-1.jpg)

%20(Spon%20Karet)/P102848988-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)